Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 100 ft., Blue
Mfr # IGBL02530-100-G
Zoro # G3901622
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Standards USMSHA No. 2G-IC-14C/39
- Hose Length 100 ft
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBL02530-100-G
- Zoro # G3901622
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 300 psi |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Hose Color | Blue |
Burst Pressure | 1,200 psi |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug BR, 1/2", NPTF, 1/2" (D4M4-B)
- DAYTON Capacitor-Start Aeration Fan Motor, 2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM (4K061)
- SUNBELT Roller Chain, Chain #60 (10 ft) 10" x10" x1" (A-B1SB390)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- CONTINENTAL 2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH200-50MF-G)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-10-13)
- CONTINENTAL 1/2" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031498)
- CONTINENTAL 1/2" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026283)
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-75-11)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-100)
- CONTINENTAL CONTITECH 1" Multipurpose Air Hose 300 psi Red (20026992)
- Continental Air Hoses