Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 100 ft., Black
Mfr # IGBK02530-100-G
Zoro # G3901561
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 100 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 1/4 in
- Standards USMSHA No. 2G-IC-14C/39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # IGBK02530-100-G
- Zoro # G3901561
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Configuration | Bulk Hose |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 300 psi |
Burst Pressure | 1,200 psi |
Hose Cover Material | Nitrile |
Hose Color | Black |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 25/13 A, 12VDC, 1 Phase (DC-700)
- GATES Hi-Power II Dubl-V Belts, AA73 (AA73)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage (EM3157T-G)
- FESTO Blanking Plug B-3/4 (B-3/4)
- CONTINENTAL 1/2" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-75-11)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Red (IGRD02525-50-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05030-50-G)
- CONTINENTAL 3/8" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-25)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-10-31)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-51)
- Continental Multi-purpose Air Hoses