Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 5 ft.
Mfr # HZY05030-05-41-G
Zoro # G3899251
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Fitting Size 1/2 in x 1/2 in
- Hose Inside Dia. 1/2 in
- Hose Configuration Coupled Assembly
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY05030-05-41-G
- Zoro # G3899251
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 5 ft |
Hose Outside Dia. | 7/8 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSH-N-550-DF-BBX)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6008 2RS (SS6008 2RS FM222)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3/4, PK3 (CB162006)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05030-50-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (HZB05020-25-G)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Red (HZR02525-50-G)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZG03830-75-31)
- CONTINENTAL 3/4" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-25-31)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-11-G)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-50-31)
- Continental Multi-purpose Air Hoses