Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 5 ft.
Mfr # HZY05030-05-11-G
Zoro # G3899811
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Fitting Size 1/2 in x 1/2 in
- Hose Length 5 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY05030-05-11-G
- Zoro # G3899811
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Length | 5 ft |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 7/8 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Speed Sub Assembly (P146-030-0029)
- EATON AEROQUIP Hydraulic Hose, Wire Reinforced, 1-7/32in (FC619-12X50FT)
- PARKER BRASS ADAPTER (1/8F3HG-B)
- SPEEDAIRE Nosepiece, 3/16, 4.8mm (TTR8212601AG)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-33-G)
- CONTINENTAL 3/8" X 50' BLUE FRONTIER 250# 1/4 M+F IND QC (HZU03830-50-53)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-100-77-G)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH075-50MM-G)
- CONTINENTAL 1/2" x 5' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-05-31)
- CONTINENTAL 1/4" x 3 ft Lead Hose 300 psi (HZR02530-03-14-G)
- CONTINENTAL 3/4" x 5' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-05-31)
- Continental Air Hoses