Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 5 ft.
Mfr # HZR05025-05-31-G
Zoro # G3899775
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/2 in x 1/2 in
- Hose Configuration Coupled Assembly
- Hose Length 5 ft
- Hose Inside Dia. 1/2 in
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR05025-05-31-G
- Zoro # G3899775
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Length | 5 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 5 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.125 Rod. (297099)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5204KD (5204KD)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-41-G)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-25-13)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-11-G)
- CONTINENTAL 3/8" X 50' BLUE FRONTIER 250# 1/4 M+F IND QC (HZU03830-50-53)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-11-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-11-G)
- Continental Multi-purpose Air Hoses