Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 5 ft.
Mfr # GOR05050-05-51-G
Zoro # G3899960
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Length 5 ft
- Standards ARPM Class A, MSHA 2G-IC-14C/39
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR05050-05-51-G
- Zoro # G3899960
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 5 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, MSHA 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Clevis SG-M16 (SG-M16)
- MILWAUKEE TOOL Cordless Grease Gun, 12V, W/Add Battery (7DF53)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 3520 rpm (1TTA4BG)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1" (4J1)
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-11-G)
- CONTINENTAL 3/4" x 15' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-15-11)
- CONTINENTAL 1/2" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026273)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02530-100-G)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-050-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Blue (IGBL03830-150-G)
- Continental Air Hoses