Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 15 ft.
Mfr # HZY05030-15-41-G
Zoro # G3899513
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/2 in x 1/2 in
- Safety Factor 4:1
- Hose Inside Dia. 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY05030-15-41-G
- Zoro # G3899513
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 15 ft |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 7/8 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Coupler, Hydraulic Standard, 1/8-27NPTF (A6304-B)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002M90NBP01, Return Line, 125 micron (ZX-MF4002M90NBP01)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth (50A15H X 5/8)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SK40 (60SK40)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-11-G)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307594)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Red (IGRD03825-150-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-31-G)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (20307566)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-05-53)
- Continental Air Hoses