Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 15 ft.
Mfr # HZY05030-15-31-G
Zoro # G3899705
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Safety Factor 4:1
- Fitting Size 1/2 in x 1/2 in
- Hose Length 15 ft
- Hose Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY05030-15-31-G
- Zoro # G3899705
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Length | 15 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, JLM104948 (JLM104948)
- DONALDSON Breather, Hydraulic, P562523 (P562523)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- BAILEY Double Sealed Bearing 3/4 Id, 1.75 Od, 3/4 Inner Width, 150501 (150501)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Green (IGGN03830-100-G)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307548)
- CONTINENTAL 3/8" x 100 ft Rubber Coupled Air Hose 250 psi RD (411F13)
- CONTINENTAL 3/4" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-250)
- CONTINENTAL 1/2" x 3 ft Lead Hose 300 psi (HZR05030-03-14-G)
- CONTINENTAL 1/4" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026251)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 3 feet 300 PSI 4:1 Safety Factor (HA46-03EBS)
- Continental Air Hoses