Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 15 ft.
Mfr # HZY05030-15-11-G
Zoro # G3899349
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/2 in x 1/2 in
- Hose Configuration Coupled Assembly
- Safety Factor 4:1
- Hose Inside Dia. 1/2 in
- Hose Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY05030-15-11-G
- Zoro # G3899349
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 15 ft |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 7/8 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Line Lubricator, 3/8In, 60 cfm, 250 psi (16L24BE)
- BRENNAN INDUSTRIES 02MP-04FJS 90 Deg Elbow Forged, 2PK (6501-02-04-FG)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP554W)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-75-13)
- CONTINENTAL 1/2" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-250)
- CONTINENTAL 3/4" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-15-11)
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Red (HZR07525-100-G)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-10-13)
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-50-11)
- PRIMEFIT 0.25 in. x 50 ft. Poly Air Hose (PR395690)
- Continental Multi-purpose Air Hoses