Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 15 ft.
Mfr # HZR05025-15-31-G
Zoro # G3899933
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 15 ft
- Safety Factor 4:1
- Hose Inside Dia. 1/2 in
- Fitting Size 1/2 in x 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZR05025-15-31-G
- Zoro # G3899933
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 15 ft |
Hose Inside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 7/8 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T60, Suction Strainer, 60 micron, Outside-In (MF0062092)
- FIREYE Mec120D 120 Vac, 50/60 Hz (MEC120D)
- DODGE Fhp Vl/Vm Sheaves, 1VL44 X 7/8 FHP VP SHEAVE (1VL44 X 7/8 FHP VP SHEAVE)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Yellow (HZY03830-100-G)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-11-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-31-G)
- CONTINENTAL 3/4" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY07530-150)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Red (IGRD02525-50-G)
- VELVAC 15' Rubber Air Line Hose Assy, Red (140136)
- Continental Air Hoses