Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 15 ft.
Mfr # HZR05025-15-11-G
Zoro # G3899854
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 15 ft
- Safety Factor 4:1
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZR05025-15-11-G
- Zoro # G3899854
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 15 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Chief Industrial Quick Disconnect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x Hose Barb (DC2042)
- TIMKEN TIM-09194, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 09194 (09194)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 370V, Round (2MEF8)
- WILKERSON Filter (MTP-95-546)
- CONTINENTAL 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK (20307554)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-100-31)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02530-50-G)
- CONTINENTAL 3/8" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-100-11)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-03-11)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- CONTINENTAL 1/2" x 75' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-75-51)
- Continental Air Hoses