Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 15 ft.
Mfr # HZB05020-15-51-G
Zoro # G3899215
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/2 in x 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Coupled Assembly
- Safety Factor 4:1
- Hose Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB05020-15-51-G
- Zoro # G3899215
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Length | 15 ft |
Hose Inside Dia. | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE D-Flex Type JE Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, EPDM Rubber (004220)
- TRITAN Pillow Block Bearing, Ball, 3-7/16" Bore (UCP217-55)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- SPEEDAIRE Repair Kits (22XJ77)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02530-50-G)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (HZR03825-50-G)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Blue (IGBL03830-50-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-11-G)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307560)
- CONTINENTAL 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (20307563)
- INTERSTATE PNEUMATICS 3/8 Inch 600 ft Black Rubber Hose - WP 300 PSI (HA66-600E)
- Continental Multi-purpose Air Hoses