Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 15 ft.
Mfr # HZB05020-15-41-G
Zoro # G3899452
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Configuration Coupled Assembly
- Fitting Size 1/2 in x 1/2 in
- Hose Inside Dia. 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB05020-15-41-G
- Zoro # G3899452
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 15 ft |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male J.I.C. to Male O-Ring Boss Straight: 7/8-14 A, 7/8-14 B (470683)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1264)
- FJC FJC 6448 R134A 10 Ft. Hose Set With Manual Couplers (FJC-6448)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE5-18-184T, GP, TEFC, Rigid, 3 PH, 184T, 208-230/460V, 6.9 FLA (PEWWE5-18-184T)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-100)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH100-50MM-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- CONTINENTAL 3/4" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-500)
- CONTINENTAL 3/8" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-75-13)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZG03830-75-31)
- CONTINENTAL 1/2" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-20-31)
- Continental Multi-purpose Air Hoses