Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 15 ft.
Mfr # HZB05020-15-31-G
Zoro # G3899355
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Safety Factor 4:1
- Fitting Size 1/2 in x 1/2 in
- Hose Inside Dia. 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB05020-15-31-G
- Zoro # G3899355
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 15 ft |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 660H100 Synchro-Cog Timing Belt (660H100)
- POWERDRIVE V-Belt Pulley, 7/8"-3-1/2" Bushed, 8.4"OD (43V335SH)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- FESTO Pushbutton Actuator AT-06-B (AT-06-B)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307548)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZG03830-75-31)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-25)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- CONTINENTAL 1/4" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026251)
- WESTERN ENTERPRISES Western Enterprises 312-CK-22 Hose Repair Kit W-C-1 Tool (312-CK-22)
- Continental Air Hoses