Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 15 ft.
Mfr # GOR05050-15-51-G
Zoro # G3899330
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Standards ARPM Class A, MSHA 2G-IC-14C/39
- Hose Length 15 ft
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR05050-15-51-G
- Zoro # G3899330
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 15 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, MSHA 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FOR-06MP (6404-06-06)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 38" - BX38 (BX38)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN6)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi (4ZL33)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Black (IGBK02525-15-G)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (20307569)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-41-G)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB02520-100-11-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Yellow (GOR05050-25-G)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- Continental Air Hoses