Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 10 ft.
Mfr # HZY05030-10-51-G
Zoro # G3899434
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/2 in x 1/2 in
- Safety Factor 4:1
- Hose Inside Dia. 1/2 in
- Hose Length 10 ft
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY05030-10-51-G
- Zoro # G3899434
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 10 ft |
Hose Outside Dia. | 7/8 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type (954-0637A)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OLP)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- THERMAL TRANSFER Thermal Transfer Oil Coolers Dh 6 Mounting, 18.7 L X 24 W X 1.5 Depth (258021)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-100)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 25 ft. L (F5Z02530-25-11)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Red (IGRD03825-15-G)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (20307566)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR07525-100-11-G)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02525-50-G)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-43)
- Continental Air Hoses