Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 10 ft.
Mfr # HZY05030-10-11-G
Zoro # G3899443
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Safety Factor 4:1
- Hose Length 10 ft
- Hose Inside Dia. 1/2 in
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY05030-10-11-G
- Zoro # G3899443
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Hose Inside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 36H150 SK (36H150 SK)
- DEVILBISS AUTOMOTIVE REFINISHING 54-4360 TRIGGER (DV900841)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/2 (ASV510F-N04-11S)
- PARKER Cartridge Valve, NC Poppet, 13 GPM (DL101K)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (GOR05050-15-11-G)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-31-G)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (411F12)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02530-25-G)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03830-100-G)
- Continental Multi-purpose Air Hoses