Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 10 ft.
Mfr # HZR05025-10-41-G
Zoro # G3900134
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/2 in x 1/2 in
- Safety Factor 4:1
- Hose Length 10 ft
- Hose Inside Dia. 1/2 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZR05025-10-41-G
- Zoro # G3900134
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Length | 10 ft |
Hose Inside Dia. | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting B Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 10 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Coupler, 1/2" MNPT (IRC 081253)
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- DAYTON A90 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (3X631)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-11-G)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-41-G)
- CONTINENTAL 1/2" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031500)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZR02525-05-31-G)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-100-31)
- CONTINENTAL 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027081)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Blue (IGBL02530-50-G)
- Continental Air Hoses