Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 10 ft.
Mfr # HZB05020-10-51-G
Zoro # G3899909
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Inside Dia. 1/2 in
- Fitting Size 1/2 in x 1/2 in
- Hose Length 10 ft
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB05020-10-51-G
- Zoro # G3899909
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Length | 10 ft |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.500 In OD (UGFH.4375X.500)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 48 in L Outside, 5/16 in THK, EPDM (3VX475)
- TRICO Hand Held Hydraulic Filter Unit, 0.25 HP (30035)
- D&D 58" Outside Length, 1" Top Width, 10 Ribs (580J10)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZY05030-50-31)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (HZB03820-50-G)
- CONTINENTAL 1/2" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-250)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-10-31)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-10-11)
- CONTINENTAL 3/4" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-25-31)
- Continental Multi-purpose Air Hoses