Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 10 ft.
Mfr # HZB05020-10-31-G
Zoro # G3899820
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Coupled Assembly
- Fitting Size 1/2 in x 1/2 in
- Hose Inside Dia. 1/2 in
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB05020-10-31-G
- Zoro # G3899820
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 10 ft |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Hose Fitting B Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Pump, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (4B248)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M36X2 (1A20DS12)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- CONTINENTAL 3/8" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-10-33)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Yellow (HZY03830-100-G)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Yellow (HZY10030-50-G)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Blue (IGBL05030-150-G)
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 100 feet 300 PSI 4:1 Safety Factor (HA06-100E)
- Continental Multi-purpose Air Hoses