Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 10 ft.
Mfr # HZB05020-10-11-G
Zoro # G3899741
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 10 ft
- Fitting Size 1/2 in x 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/2 in
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB05020-10-11-G
- Zoro # G3899741
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Hose Fitting B Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 11.3 inch OD (35V1130SF)
- FESTO Shut-Off Valve HE-2-QS-12 (HE-2-QS-12)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F718-40-B5-G)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- CONTINENTAL 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027081)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-03-31)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZG03830-75-31)
- CONTINENTAL 3/8" x 2 ft Lead Hose 300 psi (HZR03830-02-14-G)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Black (IGBK05025-150-G)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307558)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-05-43)
- Continental Air Hoses