Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 10 ft.
Mfr # GOR05050-10-51-G
Zoro # G3899881
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Length 10 ft
- Hose Inside Dia. 1/2 in
- Standards ARPM Class A, MSHA 2G-IC-14C/39
- Temp. Range -20 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR05050-10-51-G
- Zoro # G3899881
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Hose Inside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting A Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, MSHA 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 476510 (476510)
- DDS Shaft Seal, 35 x 47 x 7 mm., Nitrile Rubber (354707TC)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Red (HZR05025-50-G)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 25 ft. L (F5Z05030-25-11)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-50-11)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-11-G)
- CONTINENTAL 3/8" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-100)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Blue (IGBL05030-50-G)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-50-11)
- Continental Air Hoses