Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 10 ft.
Mfr # GOR05050-10-11-G
Zoro # G3899224
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ARPM Class A, MSHA 2G-IC-14C/39
- Hose Length 10 ft
- Hose Inside Dia. 1/2 in
- Fitting Size 1/2 in x 1/2 in
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # GOR05050-10-11-G
- Zoro # G3899224
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Hose Inside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting B Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, MSHA 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE Cast Iron Jaw Coupling Hub, Style L100, 1 1/8in Bore Diameter, 1/4 x 1/8 Keyway (L100-1-1-8)
- COXREELS TSH-N-350-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-350-HV)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 147 CFM (4GPG2)
- APACHE Apache 3 x 10' Bulk PVC Lay Flat Discharge Hose, 13028001-10-Feet (13028001 - 10 Feet)
- CONTINENTAL 2" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20307719)
- CONTINENTAL 3/4" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-75-11)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- CONTINENTAL 3/4" x 5' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-05-31)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- CONTINENTAL 3/4" x 15' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-15-11)
- CONTINENTAL 3/4" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZU07530-75-41)
- Continental Air Hoses