Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 50 ft., Red
Mfr # IGRD05030-50-G
Zoro # G3901735
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Standards USMSHA No. 2G-IC-14C/39
- Hose Configuration Bulk Hose
- Hose Length 50 ft
- Hose Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD05030-50-G
- Zoro # G3901735
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Cover Material | Nitrile |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Max. Working Pressure @ 70 F | 300 psi |
Burst Pressure | 1,200 psi |
Hose Color | Red |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B29/5L320, V-Belt 5/8 X 32 (B29/5L320)
- CONTINENTAL CONTITECH AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 24VDC (145855.03)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- CONTINENTAL 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK (20307549)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-51-G)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-31)
- Continental Multi-purpose Air Hoses