Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 50 ft., Red
Mfr # IGRD05025-50-G
Zoro # G3901869
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Temp. Range -20 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD05025-50-G
- Zoro # G3901869
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 250 psi |
Hose Cover Material | Nitrile |
Hose Color | Red |
Hose Strain Relief | No |
Burst Pressure | 1,000 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3VX730)
- FESTO Push-In Fitting QSM-M5-4-I (QSM-M5-4-I)
- GATES Multi-Speed Belts, 4430V1320 (4430V1320)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-50-13)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-75-13)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-41-G)
- CONTINENTAL 1/2" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-250)
- CONTINENTAL 3/4" x 15' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-15-11)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-25)
- PROFESSIONAL PLASTICS Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each] (TAIR-3Y-025)
- Continental Air Hoses