Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 50 ft., Red
Mfr # HZR05025-50-G
Zoro # G3901254
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/2 in
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR05025-50-G
- Zoro # G3901254
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.875 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Hose Tube Material | EPDM |
Hose Cover Material | EPDM |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 250 psi |
Burst Pressure | 1,000 psi |
Hose Color | Red |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.875 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&S Tapered Roller, Cone, 3in Bore, 0.75in W (L814749)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307548)
- CONTINENTAL 1/2" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-15-31)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZY03830-50-11)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-25-11)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-41-G)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-11-G)
- CONTINENTAL 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A216)
- Continental Multi-purpose Air Hoses