Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 50 ft., Black
Mfr # IGBK05030-50-G
Zoro # G3901823
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Standards USMSHA No. 2G-IC-14C/39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBK05030-50-G
- Zoro # G3901823
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Strain Relief | No |
Hose Color | Black |
Max. Working Pressure @ 70 F | 300 psi |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Burst Pressure | 1,200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP50 Super Blue Ribbon V-Belt (BP50)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74020, Return Line, 25 micron, Outside-In (MF0064111)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-31-G)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-11-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Green (IGGN05030-50-G)
- CONTINENTAL 1/4" x 5 ft Lead Hose 300 psi (HZR02530-05-14-G)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Red (HZR10030-50-G)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027071)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-33)
- Continental Multi-purpose Air Hoses