Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 50 ft., Black
Mfr # IGBK05025-50-G
Zoro # G3900870
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Configuration Bulk Hose
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Length 50 ft
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBK05025-50-G
- Zoro # G3900870
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Max. Working Pressure @ 70 F | 250 psi |
Burst Pressure | 1,000 psi |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Color | Black |
Hose Strain Relief | No |
Hose Cover Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MDT3)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X12X12X12)
- NTN NTN 4T-3196, Tapered Roller Bearing Cone 13125 In Id X 1181 In W (4T-3196)
- GATES XPB2530 Metric V-Belt, 2530mm Outside Length, 17mm Top Width, 1 Ribs (XPB2530)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-25-31)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-41-G)
- CONTINENTAL 1/4" x 3 ft Lead Hose 300 psi (HZR02530-03-14-G)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 140 psi Yellow (HZY10030-50-77-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Blue (IGBL05030-50-G)
- CONTINENTAL 3/4" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-25-31)
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-25-11)
- Continental Multi-purpose Air Hoses