Shop All Coiled Air Hoses
Continental
Air Hose, 1/2" ID x 250 ft., Blue
Mfr # IGBL05030-250
Zoro # G6157293
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 250 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Color Blue
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # IGBL05030-250
- Zoro # G6157293
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 250 ft |
Hose Outside Dia. | 0.8125 in |
Bend Radius | 5 in |
Details
Item | Air Hose |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Blue |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Hose Strain Relief | No |
Hose Configuration | Bulk Hose |
Burst Pressure | 1,200 psi |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 250 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Bend Radius 5 in, Hose Configuration Bulk Hose, Hose Strain Relief No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Eccentric Collar Ball Bearings, SXR 4-Bolt Flange Bearings, F4B-SXR-115 MULTIPAK (131125 F4B-SXR-115)
- INA Banded Ball Thrust Bearing, Bore 1.313 In (AKL.D14)
- DAYTON 3V1000 V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs (13V728)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Blue (IGBL02530-250)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Blue (IGBL03830-250)
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Black (IGBK02530-250)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Green (21070019)
- CONTINENTAL Air Hose, 3/4" ID x 250 ft., Red (IGRD07530-250)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Black (IGBK03830-250)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 8 Ft Long (PBS14-10CB2)
- Continental Air Hoses