Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 25 ft., Yellow
Mfr # HZY05030-25-G
Zoro # G3901123
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY05030-25-G
- Zoro # G3901123
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.875 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Fiber |
Burst Pressure | 1,200 psi |
Hose Cover Material | EPDM |
Max. Working Pressure @ 70 F | 300 psi |
Hose Strain Relief | No |
Hose Color | Yellow |
Hose Tube Material | EPDM |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.875 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S8M, 22 x 656mm PL, T82 (220-S8M-656)
- CONTINENTAL 1-1/2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH150-50MF-G)
- ZSI Python Hose Clamp, 1/2 to 2-1/2", SS316 (PY-3231)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-75-53)
- CONTINENTAL 3/8" x 600 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463342)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-50-11)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02525-50-G)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-10-31)
- CONTINENTAL 1/2" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-500)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Blue (IGBL05030-25-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05030-50-G)
- Continental Multi-purpose Air Hoses