Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 25 ft., Yellow
Mfr # GOR05050-25-G
Zoro # G3900694
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Temp. Range -20 Degrees to 210 Degrees F
- Standards USMSHA No. 2G-IC-14C/39
- Safety Factor 4:1
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR05050-25-G
- Zoro # G3900694
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 0.875 in |
Details
Item | Air Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Hose Cover Material | Nitrile |
Hose Strain Relief | No |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 500 psi |
Burst Pressure | 2,000 psi |
Hose Reinforcement Material | Fiber |
Hose Color | Yellow |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.875 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Barbed x MNPT Adapter (HB200)
- ARO Manifold, Valve (SMH51N-04)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End (FM86)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Mechanical, Lighted (42054B)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (HZR03825-50-G)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZY03830-100-31)
- CONTINENTAL 1/2" x 5' Green EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZG05030-05-51)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-50-11)
- CONTINENTAL 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 300 psi RD (20026575)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (IGRD03830-100-G)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-50-11)
- Continental Air Hoses