Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 25 ft., Red
Mfr # IGRD05030-25-G
Zoro # G3901175
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Length 25 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/2 in
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # IGRD05030-25-G
- Zoro # G3901175
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Burst Pressure | 1,200 psi |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Hose Reinforcement Material | Fiber |
Hose Color | Red |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU6)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 3/4, 1-1/16-12, El (500023-12S)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-1/4-XBC)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 7A (TMD02-1906-4)
- CONTINENTAL 1/2" x 20' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-20-11)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-51-G)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-31-G)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-03-33)
- CONTINENTAL 3/8" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-25)
- CONTINENTAL 1/2" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027078)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- Continental Air Hoses