Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 25 ft., Red
Mfr # HZR05025-25-G
Zoro # G3900843
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/2 in
- Safety Factor 4:1
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR05025-25-G
- Zoro # G3900843
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 0.875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Max. Working Pressure @ 70 F | 250 psi |
Burst Pressure | 1,000 psi |
Hose Cover Material | EPDM |
Hose Strain Relief | No |
Hose Color | Red |
Hose Tube Material | EPDM |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.875 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6409, Single Row Ball Brgs, 6409 (6409)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ862)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 24'' Long x 6 Ribs Wide - 240J6 (240J6)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Black (IGBK05025-150-G)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-100)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZB07520-15-31-G)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (HZR03825-100-G)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (HZY07530-50-G)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZB05020-05-11-G)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Black (HZB10020-50-G)
- Continental Air Hoses