Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 25 ft., Green
Mfr # IGGN05030-25-G
Zoro # G3901309
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USMSHA No. 2G-IC-14C/39
- Hose Configuration Bulk Hose
- Hose Length 25 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGN05030-25-G
- Zoro # G3901309
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Strain Relief | No |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Hose Reinforcement Material | Fiber |
Hose Cover Material | Nitrile |
Hose Color | Green |
Burst Pressure | 1,200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 25 ft, Hose Color Green, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTFR16035)
- BESTORQ Aftermarket replacement for 95404055 Mtd Products, Inc. 2155(54" deck) belt, B108K (B108K)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V48 (3B5V48)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (3K663)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 50 ft. L (F5Z02530-50-11)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-10-31)
- CONTINENTAL 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027081)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Yellow (HZY03830-50-G)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (HZR02525-100-G)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-100-77-G)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-25-51)
- Continental Multi-purpose Air Hoses