Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 25 ft., Blue
Mfr # IGBL05030-25-G
Zoro # G3901239
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Safety Factor 4:1
- Hose Configuration Bulk Hose
- Temp. Range -40 Degrees to 210 Degrees F
- Standards USMSHA No. 2G-IC-14C/39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # IGBL05030-25-G
- Zoro # G3901239
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | Nitrile |
Hose Color | Blue |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Nitrile |
Burst Pressure | 1,200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B104 V-Belt, 107" Outside Length, 21/32" Top Width, 1 Ribs (3GWH9)
- ARO Manifold, Valve (119368)
- BESTORQ 3VX740 Cogged Belt, 74 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX740)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- CONTINENTAL Air Hose, 1"I.D., 50 ft. (HZR10030-50-11-G)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-100)
- CONTINENTAL 1/2" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-25-11)
- CONTINENTAL 3/8" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-10-33)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-100)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-03-13)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-11-G)
- Continental Air Hoses