Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 25 ft., Black
Mfr # HZB05020-25-G
Zoro # G3901744
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Length 25 ft
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB05020-25-G
- Zoro # G3901744
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 200 psi |
Burst Pressure | 800 psi |
Hose Strain Relief | No |
Hose Color | Black |
Hose Cover Material | EPDM |
Hose Reinforcement Material | Fiber |
Hose Tube Material | EPDM |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #205KDD (205KDD)
- WD-40 Multi-Use Lubricant, -60 to 300 Degrees F, Container Size 21 oz, Aerosol Can, Amber (490088)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-20 (576-8MGT-20)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-100)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Red (IGRD05025-100-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-13-G)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-03-13)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02525-100-G)
- CONTINENTAL 3/4" x 25' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-25)
- INDUSTRIAL CHOICE 3/8 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-25)
- Continental Multi-purpose Air Hoses