Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 150 ft., Red
Mfr # IGRD05030-150-G
Zoro # G3901595
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
- Standards USMSHA No. 2G-IC-14C/39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD05030-150-G
- Zoro # G3901595
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 150 ft |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Standards | USMSHA No. 2G-IC-14C/39 |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Red |
Hose Strain Relief | No |
Burst Pressure | 1,200 psi |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Cover Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 150 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 3 ID, PK5 (MCM-03-02)
- ZORO SELECT Motor, 3 Ph, 2 HP, 1725,208-230/460, 56H, ODP (4YU40)
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- QA1 Female Stud Rod End, LH, 5/8-18 (CFL10S)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- CONTINENTAL 2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH200-50MF-G)
- CONTINENTAL 3/4" x 5' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-05-11)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Green (IGGN02530-15-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-13-G)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-50)
- VELVAC Air Brake Hose 1/2"Id X 50'Coil (022047)
- Continental Air Hoses