Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 15 ft., Green
Mfr # IGGN05030-15-G
Zoro # G3901659
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USMSHA No. 2G-IC-14C/39
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGN05030-15-G
- Zoro # G3901659
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 15 ft |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Strain Relief | No |
Burst Pressure | 1,200 psi |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | Nitrile |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Color | Green |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Auxiliary Valve, Ingersoll Rand (49816283)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.3 inch OD (35V630SK)
- D&D Belt, 3VX, 0.375 x 67in OC (3VX670)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F98004K25B, Pressure Line, 25 micron, Outside-In (MF0058486)
- CONTINENTAL 1/2" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-20-11)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZB07520-10-11-G)
- CONTINENTAL 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027069)
- CONTINENTAL 1/2" x 20' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-20-11)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH100-50MF-G)
- CONTINENTAL 1/4" x 1000 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463343)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-03-11)
- Continental Air Hoses