Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 15 ft., Gray
Mfr # IGGY05030-15-G
Zoro # G3900755
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/2 in
- Hose Configuration Bulk Hose
- Hose Length 15 ft
- Standards USMSHA No. 2G-IC-14C/39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGY05030-15-G
- Zoro # G3900755
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 15 ft |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Hose Color | Gray |
Max. Working Pressure @ 70 F | 300 psi |
Hose Strain Relief | No |
Burst Pressure | 1,200 psi |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 15 ft, Hose Color Gray, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 4mm, Polyurethane (4905304)
- FOSTER Industrial Interchange, Sckt, Brass/Stl (3703)
- GATES 2921 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B112)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ9)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-50)
- CONTINENTAL 3/8" X 50' BLUE FRONTIER 250# 1/4 M+F IND QC (HZU03830-50-53)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-41-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-13-G)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Yellow (HZY02530-50-G)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 50 ft. L (F5Z03830-50-13)
- Continental Air Hoses