Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 15 ft., Black
Mfr # IGBK05025-15-G
Zoro # G3901394
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 15 ft
- Temp. Range -20 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 1/2 in
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # IGBK05025-15-G
- Zoro # G3901394
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 15 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Hose Tube Material | Nitrile |
Hose Color | Black |
Max. Working Pressure @ 70 F | 250 psi |
Burst Pressure | 1,000 psi |
Hose Reinforcement Material | Fiber |
Hose Cover Material | Nitrile |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 3226V843 (3226V843)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- LINCOLN DualPiston LeverAction Grease Gun (LIN1154)
- CONTINENTAL 1/2" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-10-31)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-33-G)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-10-31)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-11-G)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Green (IGGN05030-100-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-13-G)
- LEGACY 1/4 X 10 PU RECOIL HOSE GREEN (LMLP1410AFZ)
- Continental Air Hoses