Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 100 ft., Black
Mfr # IGBK05025-100-G
Zoro # G3901674
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 100 ft
- Hose Inside Dia. 1/2 in
- Safety Factor 4:1
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBK05025-100-G
- Zoro # G3901674
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Hose Cover Material | Nitrile |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Hose Color | Black |
Burst Pressure | 1,000 psi |
Max. Working Pressure @ 70 F | 250 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (RCJ 1 3/16)
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- ALEMITE Grease Fitting Zerk, 8mmx1 Taper Thread (A2103)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG (B40LG)
- CONTINENTAL 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027086)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZB05020-10-11-G)
- CONTINENTAL 3/8" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031493)
- CONTINENTAL 3/8" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-500)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Blue (IGBL05030-15-G)
- CONTINENTAL 3/8" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-500)
- CONTINENTAL 1/2" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM (HZU05030-75-41)
- Continental Multi-purpose Air Hoses