Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1" ID x 50 ft., Yellow
Mfr # HZY10030-50-G
Zoro # G3899531
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 50 ft
- Hose Inside Dia. 1 in
- Hose Configuration Bulk Hose
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY10030-50-G
- Zoro # G3899531
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 1.5 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Hose Reinforcement Material | Fiber |
Max. Working Pressure @ 70 F | 300 psi |
Hose Strain Relief | No |
Hose Tube Material | EPDM |
Hose Color | Yellow |
Burst Pressure | 1,200 psi |
Hose Cover Material | EPDM |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.5 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES HI-Flo V-Style 1/4" FNPT Steel Plug 2/cd (S761-1)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX750)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMPL-N-4100)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310ZZ (6310 ZZ/C3 PRX)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-100)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (411F12)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-13-G)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-13-G)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-50)
- COILHOSE PNEUMATICS FLEXEEL LEADIN HOSE 1/4"X 24" W/ (AMFP0424BS)
- Continental Multi-purpose Air Hoses