Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1" ID x 50 ft., Yellow
Mfr # GOR10050-50-G
Zoro # G3899863
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Length 50 ft
- Hose Inside Dia. 1 in
- Hose Configuration Bulk Hose
- Standards USMSHA No. 2G-IC-14C/39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR10050-50-G
- Zoro # G3899863
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 1.5 in |
Details
Item | Air Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Hose Cover Material | Nitrile |
Hose Tube Material | Nitrile |
Hose Strain Relief | No |
Burst Pressure | 2,000 psi |
Hose Color | Yellow |
Max. Working Pressure @ 70 F | 500 psi |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.5 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 21mm, 100 Bag (16700024)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10 (6X200)
- GATES Polyflex JB Belts, 2/5M475JB (2/5M475JB)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-37A)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB03820-100-11-G)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-03-11)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Red (IGRD03825-150-G)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY05030-100-11-G)
- CONTINENTAL 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A216)
- CONTINENTAL 3/8" X 50' GREEN FRONTIER 250# 1/4 M+F IND QC (HZG03830-50-53)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZB05020-10-41-G)
- Continental Air Hoses