Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1" ID x 100 ft., Red
Mfr # HZR10030-100-G
Zoro # G3899540
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 100 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 1 in
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR10030-100-G
- Zoro # G3899540
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 1.5 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 300 psi |
Burst Pressure | 1,000 psi |
Hose Color | Red |
Hose Reinforcement Material | Fiber |
Hose Tube Material | EPDM |
Hose Cover Material | EPDM |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.5 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 54A (ATV320D11M3C)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KL00B)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- CONTINENTAL 1/4" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026239)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-50-11)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Blue (IGBL05030-25-G)
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Red (HZR07525-100-G)
- CONTINENTAL 1/2" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-50-31)
- CONTINENTAL 3/4" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-10-11)
- Continental Air Hoses