Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1" ID x 100 ft., Black
Mfr # HZB10020-100-G
Zoro # G3899565
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Length 100 ft
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB10020-100-G
- Zoro # G3899565
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 1.4375 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Cover Material | EPDM |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Hose Color | Black |
Max. Working Pressure @ 70 F | 200 psi |
Burst Pressure | 800 psi |
Hose Tube Material | EPDM |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.4375 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Locknut, Inch, Diameter/Threads: 2.751/18 (N14)
- BANDO Hp-Sts S8M-1400 Tb, 250-S8M-1400 Hp (250-S8M-1400 HP)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK25 X 1-1/8 SHEAVE (AK25 X 1-1/8 SHEAVE)
- BELL & GOSSETT 1" FNPT Cast Iron Flo-Control Valve (107018)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-11-G)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Yellow (HZY07530-25-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZY02530-05-11-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-51-G)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02530-25-G)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-100)
- DEVILBISS 0.37 in. Air Hose Assembly - 50 Ft. (DEV-HA5850)
- Continental Air Hoses