Shop All Wire Wheel Brushes
Continental Abrasives
8"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon
Mfr # W7-080921
Zoro # G108084268
original price:
$25.90
14% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bristle Color Silver
- Face Width 8
- Overall Length 8
- Dia. (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W7-080921
- Zoro # G108084268
- UPC # 689076713115
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Face Width | 8 |
Overall Length | 8 |
Dia. (In.) | 8 |
Details
Material | Carbon Steel |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775312)
- CLOVER Silicon Carbide Pat Water, 6A, 1000 Grit (233230)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (60440098113)
- VSM Abrasive Belt, 120 Grt, Zrc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (256455)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-023755)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Stainless (W7-030135)
- CONTINENTAL ABRASIVES 7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-070751)
- CONTINENTAL ABRASIVES 6"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-060753)
- CONTINENTAL ABRASIVES 3x7 Wood Handle Stainless Steel Scratch Brush (W8-0305)
- CONTINENTAL ABRASIVES 3/4"x1/4" Knot Wire End Brush - Carbon (W5-007111)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- Continental Abrasives Wire Wheel Brushes