Shop All Hook & Loop Sanding Discs
Continental Abrasives
8" X Weight Cloth Zirconia 80 Grit PSA Disc
Mfr # SD-80PZN080
Zoro # G808117778
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8
- Grit 80
- Color Blue
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-80PZN080
- Zoro # G808117778
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 |
Length | 8 |
Width | 8 |
Details
Grit | 80 |
Color | Blue |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Backing Material | X-Weight Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261055262)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843197)
- MAKITA 2-3/4" Knot Wire Cup Brush, Stainless, 5/8"-11 (A-98435)
- SHARK INDUSTRIES 25Pk 2 Coarse (Brown) Star-Brite Discs (13062)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN060)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8600)
- CONTINENTAL ABRASIVES 6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-60HLNH)
- CONTINENTAL ABRASIVES 6" 3000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK30)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN120)
- 3M Disc, Sanding, Multihole, 3 in., P180G, PK200 (00917)
- Continental Abrasives Hook & Loop Sanding Discs