Shop All Hook & Loop Sanding Discs
Continental Abrasives
8" X Weight Cloth Zirconia 24 Grit PSA Disc
Mfr # SD-80PZN024
Zoro # G908117807
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8
- Grit 24
- Color Blue
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Backing Material X-Weight Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-80PZN024
- Zoro # G908117807
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 |
Length | 8 |
Width | 8 |
Details
Grit | 24 |
Color | Blue |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Backing Material | X-Weight Polyester |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842183)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1863)
- METABO Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8" (655348000)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN080)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN040)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 400 Grit (SD-234SGR400)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN040)
- DYNABRADE HookandLoopDisc, 6", Vac, 400G, PK50 (91570)
- Continental Abrasives Hook & Loop Sanding Discs