Shop All Hook & Loop Sanding Discs
Continental Abrasives
8" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc
Mfr # SD-80PAN080
Zoro # G108085661
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8
- Grit 80
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Backing Material X-Weight Polyester
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-80PAN080
- Zoro # G108085661
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 |
Width | 8 |
Length | 8 |
Details
Grit | 80 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Backing Material | X-Weight Polyester |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176127)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/2 x 1/2in, 60G (61463624475)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252838812)
- DEWALT 7" x 5/8"-11 80g type 29 HP flap disc (DW8330)
- CONTINENTAL ABRASIVES 6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-60HLNH)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN800)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc (SD-80PAN320)
- CONTINENTAL ABRASIVES 6" 400 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN400)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8080)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8120)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- Continental Abrasives Hook & Loop Sanding Discs