Shop All Hook & Loop Sanding Discs
Continental Abrasives
8" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc
Mfr # SD-80PAN180
Zoro # G508085629
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8
- Grit 180
- Width 8
- Backing Material X-Weight Polyester
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-80PAN180
- Zoro # G508085629
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 |
Width | 8 |
Length | 8 |
Details
Grit | 180 |
Backing Material | X-Weight Polyester |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-010088-080A Spiral Coated Abrasive Sanding Sleeve (SS-010088-080A)
- PREMIER Wire Brush, Shoe Handle, 4x16, PK12 (416)
- MIRKA Sanding Discs, 5" Grip P320, 50 Discs (9A-232-320)
- DEWALT 14" x 7/64" x 1" XP metal stud cutting wheel (DW8059)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 40 Grit (SD-234SGR040)
- CONTINENTAL ABRASIVES 5" 1000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPNK10)
- CONTINENTAL ABRASIVES 5" 150 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8150)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-12PAN080)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- CONTINENTAL ABRASIVES 5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8320)
- 3M SAND DISC 120G 5X5"" 10PK (Disc5in10pk120)
- Continental Abrasives Hook & Loop Sanding Discs